Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
TSKT-21-RD
Zoro #
G4095804
UPC #
126462202124
Country of Origin
United States
Dimensions
Length
21 1/2 ft
Height
29 in
Overall Length
21 1/2 ft
Overall Height
29 in
Details
Color
Red
Attachment Type
Hook-and-Loop
Material
Poly/Cotton
Item
Table Skirt
Product Type
Table Skirt
Machine Washable
No
Pleat Type
Shirred
Description
Table Skirt, Product Type Table Skirt, Attachment Type Hook-and-Loop, Color Red, Machine Washable No, Material Poly/Cotton, Overall Height 29 in, Overall Length 21 1/2 ft, Pattern Closures and a Shirred Design, Pleat Type Shirred
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.