This item is Discontinued.

Phoenix Tablecloth, 52x70, Forest Green TO5270-FO

Tablecloth, 52x70, Forest Green (Discontinued)

  • Mfr # TO5270-FO
  • Zoro # G4230816
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TO5270-FO
Zoro #
G4230816
UPC #
-
Country of Origin
United States

Dimensions

Width
52 in
Length
70 in

Details

Item
Tablecloth
Shape
Rectangle
Color
Forest Green
Material
Visa(C)

Description

Tablecloth, Shape Rectangle, Color Forest Green, Material Visa(C)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.