Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Phoenix Tablecloth, 52x96, Wedgewood Blue TO5296-WBL

Tablecloth, 52x96, Wedgewood Blue (Discontinued)

  • Mfr # TO5296-WBL
  • Zoro # G4203351
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TO5296-WBL
Zoro #
G4203351
UPC #
-
Country of Origin
Unknown

Dimensions

Width
52 in
Length
96 in

Details

Item
Tablecloth
Shape
Rectangle
Color
Wedgewood Blue
Material
Visa(C)

Description

Tablecloth, Shape Rectangle, Color Wedgewood Blue, Material Visa(C)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.