Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Phoenix Tablecloth, Round, 72 in., Sea Foam Green PL72R-SEAFOAMGR

Tablecloth, Round, 72 in., Sea Foam Green (Discontinued)

  • Mfr # PL72R-SEAFOAMGR
  • Zoro # G0291579
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PL72R-SEAFOAMGR
Zoro #
G0291579
UPC #
-
Country of Origin
United States

Dimensions

Diameter
72 in

Details

Color
Seafoam Green
Material
Polyester
Item
Tablecloth
Shape
Round
Pattern
Solid
Product Type
Tablecloth
Machine Washable
No

Description

Tablecloth, Machine Washable No, Pattern Solid, Shape Round, Product Type Tablecloth, Color Seafoam Green, Diameter 72 in, Material Polyester, Overall Length Not Applicable, Overall Width Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.