Shop PHOENIX
Create Account
Terminal Block
- Mfr # 3004977
- Zoro # G423561710
product price:Â
$
19.95
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3004977
- Zoro #
- G423561710
- UPC #
- -
- Country of Origin
- China
Description
Feed-through terminal block designed for secure and reliable electrical connections in industrial control systems. It provides stable current transfer and easy screw-type wiring for DIN rail mounted installations. Specifications: -Type: Feed-through Terminal Block -Series: CLIPLINE UK 6 N BU -Number of Connections: 2 -Nominal Voltage: 800 V -Nominal Current: 41 A -Wire Range: 0.2 - 10 mm sq (AWG 24-8) -Connection Type: Screw Connection -Mounting Type: DIN Rail (NS 32 / NS 35) -Color: Blue -Material: Polyamide (PA) -Operating Temperature: -60 deg C to +110 deg C -Width: 8.2 mm
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.