Terminal Block
- Mfr # 1004348
- Zoro # G323561650
product price:Â
$
19.95
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1004348
- Zoro #
- G323561650
- UPC #
- -
- Country of Origin
- Germany
Description
Terminal strip marker carrier used for clear and organized labeling of terminal blocks in industrial control systems. It is designed for easy plug-in mounting and ensures durable, readable marking in electrical installations. Specifications: -Type: Terminal Strip Marker Carrier -Series: CLIPLINE -Material: ABS (Acrylonitrile Butadiene Styrene) -Color: Transparent -Mounting Type: Plug-in -Lettering Field Size: 44 x 7 mm -Application: Terminal strip / end bracket marking -Flammability Rating: UL 94 HB -Operating Temperature: -40 deg C to +80 deg C -Dimensions: 9.5 mm (W) x 46 mm (H) x 36.5 mm (D)
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.