Shop PHOENIX
Create Account
Terminal Block
- Mfr # 800886
- Zoro # G523561849
product price:Â
$
19.95
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
- 800886
- Zoro #
- G523561849
- UPC #
- -
- Country of Origin
- Germany
Description
End clamp designed for secure fixing of DIN rail terminal blocks in industrial control cabinets. It ensures stable mounting and proper alignment of terminal blocks on the rail system for safe electrical installations. Specifications: -Type: End Clamp / Terminal Block Accessory -Series: E/NS 35 N -Material: Polyamide (PA) -Color: Grey -Mounting Type: DIN Rail (NS 35) -Function: Mechanical end stop for terminal blocks -Tightening Torque: 0.4 - 0.5 Nm -Width: 9.5 mm -Flammability Class: UL 94 V0 -Application: Control cabinet / industrial wiring systems
Restrictions
This item has been restricted from sale in the following states:
CA