This item is Discontinued.

Physicianscare Blue Fabric Bandage 3" L x 1.5" W 1-691

Blue Fabric Bandage 3" L x 1.5" W (Discontinued)

  • Mfr # 1-691
  • Zoro # G7561407
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1-691
Zoro #
G7561407
UPC #
738743016919
Country of Origin
China

Dimensions

Width
1-1/2"
Length
3"

Details

Item
Adhesive Bandages
Waterproof
No
Standards
ANSI Z308.1-2015
Includes
(8) Knuckle Bandages
Color
Blue
Material
Fabric
Package Type
Box
Water Resistant/Waterproof
None
Latex Content
Latex Free
Bandage Color
Blue
Bandage Material
Fabric
Bandages Included
8
Item - Adhesive Bandages
Knuckle Bandages
Industry Type
Healthcare
For Use With
Wound Care
Metal Detectable
Yes

Description

Adhesive Bandages, Bandage Material Fabric, Metal Detectable Yes, Latex Content Latex Free, Standards ANSI Z308.1-2015, Package Type Box, Bandage Color Blue

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.