Shop All First Aid Kits
Physicianscare
Bulk First Aid kit, Plastic, 25 Person
Mfr # 24-500
Zoro # G4817416
$54.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (1) 16 oz Eye Flush Bottle, (1000) 1 in x 3 in Plastic Adhesive Strips, (5) 4 in x 4 in Sterile Gauze Pads, (1) Large Wound Pad, (1) 4 in Gauze Bandage, (1) 40 in Triangular Bandage, (1) 1/2 in x 5 yd Adhesive Tape Roll, (4) Latex Exam Gloves, (30) Antiseptic Wipes, (6) 0.9g First Aid/Burn Cream Packets, (6) 0.5g Triple Antibiotic Ointment Packets, (1) Instant Cold Pack, (1) Scissor, (1) Forceps, (1) First Aid ANSI 2009 Version Guide
- First Aid Kit Type Kit
- First Aid Kit Primary Application General Purpose
- First Aid Kit Application Industrial
- First Aid Kit ANSI Standards ANSI Z308.1-2009
Product Information
- Brand Physicianscare
- MFR # 24-500
- Zoro # G4817416
- UPC # 738743245005
- Country of Origin United States
- Category First Aid Kits
Dimensions
Height | 19 in |
Width | 4 in |
Depth | 6 in |
Length | 14-1/2" |
Size | 16 oz. |
Housing Width | 4 in |
Housing Depth | 6 in |
Housing Height | 19 in |
Details
Description
First Aid Kit and Housing, Product Type First Aid Kit and Housing, Application General Purpose, Number of People Served 25, Number of Components 160, Number of Pockets 0, Adhesive Bandages Included (100) Bandages, Documentation Included First Aid Guide, Wound Dressings Included Cold Pack, Gauze Roll, Tape, Trauma Pad, Triangular Bandage, (6) Gauze Pads, Miscellaneous Kit Contents Included Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRST AID ONLY Patch Bandage, Woven, 11/16"W, 10/Box (A177)
- ULTRA BRITE Ultra Brite Toothpaste Regular 6 oz., PK24 (156750)
- AFS 10 Hole Bier Pin Plate (5711055)
- BRAZOS Walking Stick, Leather Safari, 58" (602-3000-1171)
- PHYSICIANSCARE 25 Person First Aid Kit, 113 Pieces/Kit (25001-004)
- PHYSICIANSCARE Emergency Preparedness First Aid Backpack, 63 Pieces/Kit (90001-001)
- FIRST AID ONLY First Aid Kit Refill, Orange, 10 Pcs. (21-765)
- AMERICAN RED CROSS Bulk First Aid Kit, Plastic, 25 Person (711123)
- ADVENTURE MEDICAL Ultralight/Watertight Series First Aid kit, Nylon, 2 Person (0125-0291)
- FIRST AID ONLY Bulk First Aid kit, Plastic, 5 Person (FAO-110)
- FIRST VOICE Bulk First Aid kit, Plastic, 10 Person (ANSI-10P)
- Physicianscare First Aid Kits