Shop All Eyewash and Shower Parts and Accessories
Physicianscare
Eye Wash Station, 2 16 oz.
Mfr # 24-102
Zoro # G4935515
original price:
$31.19
17% off
new price: $25.75
/ea
$25.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Width 22 35/64 in
- Bottle Size 16 oz
- Shelf Life 3 yr
- Includes (2) 16 oz Eyewash Bottles
Product Information
- Brand Physicianscare
- MFR # 24-102
- Zoro # G4935515
- UPC # 738743241021
- Country of Origin Canada
- Category Eyewash and Shower Parts and Accessories
Dimensions
Width | 22 35/64 in |
Bottle Size | 16 oz |
Height | 4 5/32 in |
Depth | 3 3/4 in |
Housing Width | 22 35/64 in |
Housing Height | 4 5/32 in |
Housing Depth | 12 3/10 in |
Details
Description
Single Use Eyewash Station, Bottle Size 16 oz, Features Bottle of Sterile Isotonic Buffered Solution, Wall Mount, For Use With Eyewash, Housing Capacity 2, Housing Depth 12 3/10 in, Housing Height 4 5/32 in, Housing Width 22 35/64 in, Housing Material Plastic, Housing Style Open, Included Media Media Included, Includes (2) 16 oz Eyewash Bottles, Media Type Isotonic Buffered Solution, Number of Bottles Included 2, Shelf Life 3 yr, Sub-Brand PHYSICIANSCARE, Color White, Housing Included Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Antistatic Gloves, 2XL, Nylon/Carbon, PK12 (19L037)
- NMC Asbsts Dust Hazard Spanish Ppr Hzr, PK100, 20 in Height, 14 in Width, Paper (D495)
- DUNLOP Size 9 Men's Steel Rubber Boot, Gray (8798200)
- MAGID Safety Glasses, Indoor/Outdoor Antifog Coating (Y84BKAFIO)
- PHYSICIANSCARE 16Oz Eyewash Bottle (24-101-001)
- PHYSICIANSCARE Eye Wash Station, 32 oz. (24-202)
- PHYSICIANSCARE Eye Cup, Sterile, Clear, Plastic (7-110)
- PHYSICIANSCARE Eye Cup, Non-Sterile, Clear, Plastic (7-1100)
- PHYSICIANSCARE Personal Eye Wash Bottle, 32 oz. (24-201)
- PHYSICIANSCARE Eye Wash Preservative, 8 oz. (90496)
- BRADLEY 1/2in.Ball Valve/Dust Cover Handle (S30-072)
- Physicianscare Eyewash and Shower Parts and Accessories