This item is Discontinued.

Physicianscare Outdoor First Aid Fabric, 25 Person 90456

Outdoor First Aid Fabric, 25 Person (Discontinued)

  • Mfr # 90456
  • Zoro # G7498382
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
90456
Zoro #
G7498382
UPC #
073577904569
Country of Origin
Unknown

Dimensions

Depth
1 3/4 in
Height
5 in
Width
6 in

Details

First Aid Kit Type
Kit
First Aid Kit Primary Application
Specialty
First Aid Kit Application
Outdoors
First Aid Kit ANSI Standards
Not ANSI Compliant
Case Material
Fabric
People Served
25
People Served Per Kit
25
Item
First Aid kit
For Use With
Emergency
First Aid Kit Mounting Type
Portable
Kit Type
Outdoor First Aid
Waterproof
No
Number of Components
39
First Aid ANSI Kit Type
I
Color Code
No
Number of Shelves
1
Unitized
No
Includes
(10) 1 in x 3 in Plastic Bandage Strips, (4) BZK Antiseptic Wipes, (2) Alcohol Wipes, (2) First Aid Burn Creams, Knuckle Bandage, (2) Sting Relief Wipes, (2) 2 in x 2 in Gauze Pads, Eye Pad, (2) Triple Antibiotic Ointment Packets, (2) Ibuprofen, Fingertip Bandage, Extra Large Bandage, First Aid Guide, Waterproof Bandage, 1/2 in First Aid Tape, Plastic Tweezers, (2) Antacid, (2) Acetaminophen
Color
Camouflage
Industry Type
Healthcare
Latex Content
Latex Free
People Served per Kit
25

Description

First Aid Kit, Number of Components 39, Unitized No, Latex Content Latex Free

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.