This item is Discontinued.

Physicianscare Outdoor First Aid Fabric, 25 Person 90457

Outdoor First Aid Fabric, 25 Person (Discontinued)

  • Mfr # 90457
  • Zoro # G7522225
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
90457
Zoro #
G7522225
UPC #
073577904576
Country of Origin
Unknown

Dimensions

Width
7 1/2 in
Depth
1 3/4 in
Height
5 1/4 in

Details

First Aid Kit Type
Kit
First Aid Kit Primary Application
Specialty
First Aid Kit Application
Outdoors
First Aid Kit ANSI Standards
Not ANSI Compliant
Case Material
Fabric
People Served
25
People Served Per Kit
25
Color
Camouflage
Color Code
No
Number of Shelves
1
Industry Type
Healthcare
First Aid ANSI Kit Type
I
Includes
(10) 1 in x 3 in Plastic Bandage Strips, (4) BZK Antiseptic Wipes, (2) Alcohol Wipes, (2) First Aid Burn Cream, (2) Sting Relief Wipes, (2) 2 in x 2 in Gauze Pads, (2) Triple Antibiotic Ointment Packets, (2) 3 in x 3 in Gauze Pads, Eye Pad, (2) Ibuprofen, Knuckle Bandage, Fingertip Bandages, Extra Large Bandage, First Aid Guide, Waterproof Bandage, 1/2 in First Aid Tape, Plastic Tweezers, (2) Butterfly Wound Closure, (2) Antacid, (2) Acetaminophen, Sunscreen Lotion, Hydrocortisone (Anti-Itch), (2) Allergy Tablets
Kit Type
Outdoor First Aid
Item
First Aid kit
Number of Components
47
Waterproof
No
Unitized
No
For Use With
Emergency
First Aid Kit Mounting Type
Portable
Latex Content
Latex Free
People Served per Kit
25

Description

First Aid Kit, Number of Components 47, Unitized No, Latex Content Latex Free

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.