Physicianscare

PhysiciansCare Eyewash Station in Green


product price: $64.29
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Height 14 1/2 in
  • Width 19 in
  • Color Green
  • Includes (2) 32 oz Eyewash Bottles
  • Bottle Size 32 oz
See all product information

Product Information

Dimensions

Height 14 1/2 in
Width 19 in
Bottle Size 32 oz
Depth 4 in
Housing Depth 4 in
Housing Width 19 in
Housing Height 14 1/2 in

Details

Item Single Use Eyewash Station
Color Green
Includes (2) 32 oz Eyewash Bottles
Standards ANSI Z358.1-2009 (As a Personal Eye Wash Only)
Shelf Life 2 yr
For Use With Eyewash
Features Easy Flow Nozzle Helps Fluid Flush Affected Area, Single Use Only, Tamper-Resistant
Housing Capacity 2
Included Media Media Included
Housing Included Yes
Sub-Brand PHYSICIANSCARE
Number of Bottles Included 2
Media Type Opthalmic Solution
Housing Material Plastic
Housing Style Open

Description

Single Use Eyewash Station, Bottle Size 32 oz, Features Easy Flow Nozzle Helps Fluid Flush Affected Area, Single Use Only, Tamper-Resistant, For Use With Eyewash, Housing Capacity 2, Housing Depth 4 in, Housing Height 14 1/2 in, Housing Width 19 in, Housing Material Plastic, Housing Style Open, Included Media Media Included, Includes (2) 32 oz Eyewash Bottles, Media Type Opthalmic Solution, Number of Bottles Included 2, Shelf Life 2 yr, Sub-Brand PHYSICIANSCARE, Color Green, Housing Included Yes

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.