This item is Discontinued.

Physio Control ACLS Defibrillator Package, 12-1/2" H 99577-001932

ACLS Defibrillator Package, 12-1/2" H (Discontinued)

  • Mfr # 99577-001932
  • Zoro # G4020867
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
99577-001932
Zoro #
G4020867
UPC #
-
Country of Origin
United States

Dimensions

Depth
9.125 in
Cable Length
48 in, 72 in, 144 in
Width
15.8125 in
Height
12.5 in
Screen Size
8-13/16 in

Details

Item
ACLS Defibrillator Package
Operation Mode
Semi-Automatic with Manual Override
Waveform / Measurement Stored
All Events and Associated Waveforms are Digitally Stored In The Patient Record As Reports, Which You Can Print, Transmit, or Download to The LIFENETR System, or To Post-Event Review Products Such As CODE-STAT(TM) or DT EXPRESS(TM) Software
Standards
FCC Port 15 Compliant, AHA,BLS,ALS,ACLS Compliant, ECC Complaint, Vibration MIL-STD-810E Method 514.4, EMC-EN60601-1-2,2001
Energy
Adult (150J, 150J, 200J), Pediatric (50J, 50J, 50J)
Charging Time
Up to 10 sec
Information Displayed
Instructions
Battery
Lithium
CPR Feedback
No
Electrodes
Quick-Combo Adult Electrodes, Pak Adult Electrodes, ECG Lifepak Patch, 10/12 Electrodes Non-Invasive Pacing Electrodes, Pediatric Electrodes
Includes
Lifepak 15, Leads, Operating Manual, (2) Rolls of Printing Paper, Quick-Combo Electrodes

Description

ACLS Defibrillator Package, Semi-Automatic with Manual Override, Energy Adult (150J, 150J, 200J), Pediatric (50J, 50J, 50J), Battery Lithium, Waveform / Measurement Stored All Events and Associated Waveforms are Digitally Stored In The Patient Record As Reports, Which You Can Print, Transmit, or Download to The LIFENETR System, or To Post-Event Review Products Such As CODE-STAT(TM) or DT EXPRESS(TM) Software, CPR Feedback No, Charging Time Up to 10 sec

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.