This item is Discontinued.

Physio Control Defibrillator Sensor, 4" H x 8" L x 6" W 11996-000060

Defibrillator Sensor, 4" H x 8" L x 6" W (Discontinued)

  • Mfr # 11996-000060
  • Zoro # G4019202
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
11996-000060
Zoro #
G4019202
UPC #
-
Country of Origin
Mexico

Dimensions

Dimensions
4" H x 8" L x 6" W

Details

Item
Defibrillator Sensor
For Use With
Mfr. No. Lifepak 12, Lifepak 20e
Features
Adult Reusable, Includes 1 Reusable Clip, 1-Year Warranty
Includes
Sensor

Description

Defibrillator Sensor, For Use With Mfr. No. Lifepak 12, Lifepak 20e, Dimensions 4 In. H x 8 In. L x 6 In. W, Includes Sensor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.