This item is Discontinued.

Physio Control Defibrillator Tube, 4" H x 8" L x 6" W 11996-000128

Defibrillator Tube, 4" H x 8" L x 6" W (Discontinued)

  • Mfr # 11996-000128
  • Zoro # G4020368
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
11996-000128
Zoro #
G4020368
UPC #
-
Country of Origin
China

Dimensions

Dimensions
4" H x 8" L x 6" W

Details

Item
Defibrillator Tube
For Use With
Lifepak 12, Lifepak 15
Features
For Patients Less Than 44 Lbs, O2 Delivery and Co2 Sampling Via Mouth or Nose, 12 Hours Equals Typical Length of Use (Box of 25)
Includes
Tube (25/box)

Description

Defibrillator Tube, For Use With Lifepak 12, Lifepak 15, Dimensions 4 In. H x 8 In. L x 6 In. W, Includes Tube (25/box)

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.