Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Digital Vacuum Switch, 10 to 30V DC

  • Mfr # PICO-02

  • Zoro # G716153059


product price: $338.99
/ea
Free Shipping & Returns

Key Features

Voltage
10 to 30V DC
Standards
IP65, PFAS Regulations, REACH, RoHS
Includes
IO-Link Connectivity, Status LEDs
Port Size
1/8 in
Overall Height
78.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PICO-02
Zoro #
G716153059
UPC #
-
Country of Origin
Germany

Dimensions

Port Size
1/8 in
Overall Height
78.5 mm
Overall Width
16 mm
Vacuum Cup Port Size
1/8 in

Details

Voltage
10 to 30V DC
Standards
IP65, PFAS Regulations, REACH, RoHS
Includes
IO-Link Connectivity, Status LEDs
Item
Digital Vacuum Switch
Weight
26 g
Signal Pressure - Minimum
-100 kPa
Vacuum Cup Port Type
G
Signal Pressure - Maximum
100 kPa
Body Material
Brass, Polycarbonate
Switch Output Type
PNP NO/NC
Maximum Operating Temperature
60 Degrees C
Maximum Vacuum Pressure
0.3 MPa
Minimum Operating Temperature
-10 Degrees C
Vacuum Cup Port Gender
Male
Port Type
G
Electrical Connection Type
4-Pole M8 Male
Includes Display
Display Included

Description

Digital Vacuum Switch, Body Material Brass, Polycarbonate, Electrical Connection Type 4-Pole M8 Male, Includes IO-Link Connectivity, Status LEDs, Includes Display Display Included, Maximum Operating Temperature 60 Degrees C, Maximum Vacuum Pressure 0.3 MPa, Minimum Operating Temperature -10 Degrees C, Overall Depth Not Applicable, Overall Height 78.5 mm, Overall Width 16 mm, Port Size 1/8 in, Port Type G, Signal Pressure - Maximum 100 kPa, Signal Pressure - Minimum -100 kPa

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.