Foam Gripper, EPDM, Foam Pad
Mfr # KFG.120.120.N241.FR08.S1.32-2.50
Zoro # G416287085
product price: $1,154.99
/ea
Free Shipping & Returns
Key Features
Overall Height
71.12 mm
Air Consumption
3.71 scfm
Nozzle Diameter
0.24 in
Pad Height
24 mm
Pad Type
Foam Pad
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KFG.120.120.N241.FR08.S1.32-2.50
Zoro #
G416287085
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
71.12 mm
Nozzle Diameter
0.24 in
Pad Height
24 mm
Overall Length
204.22 mm
Details
Air Consumption
3.71 scfm
Item
Foam Gripper
Pad Type
Foam Pad
Description
Item Foam Gripper, Air Consumption 3.71 scfm, Nozzle Diameter 0.24 in, Overall Height 71.12 mm, Overall Length 204.22 mm, Overall Width 119.89 mm, Pad Height 24 mm, Pad Material EPDM, Pad Type Foam Pad, Series Kenos KFG
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.