Zoro Homepage

Foam Gripper, EPDM, Foam Pad

  • Mfr # KFG.D100.N241.FR08.S1.32-2.50

  • Zoro # G816287074


product price: $1,108.99
/ea
Free Shipping & Returns

Key Features

Pad Height
24 mm
Pad Type
Foam Pad
Overall Length
204.22 mm
Nozzle Diameter
0.24 in
Air Consumption
3.71 scfm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KFG.D100.N241.FR08.S1.32-2.50
Zoro #
G816287074
UPC #
-
Country of Origin
United States

Dimensions

Pad Height
24 mm
Overall Length
204.22 mm
Nozzle Diameter
0.24 in
Overall Height
71.12 mm

Details

Pad Type
Foam Pad
Air Consumption
3.71 scfm
Item
Foam Gripper

Description

Item Foam Gripper, Air Consumption 3.71 scfm, Nozzle Diameter 0.24 in, Overall Height 71.12 mm, Overall Length 204.22 mm, Overall Width 100.08 mm, Pad Height 24 mm, Pad Material EPDM, Pad Type Foam Pad, Series Kenos KFG

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.