Foam Gripper, EPDM, Foam Pad

  • Mfr # KSL.240.120.N241.FR15.S1.1STH.50

  • Zoro # G516299896


product price: $3,420.99
/ea
Free Shipping & Returns

Key Features

Pad Height
24 mm
Overall Length
250.19 mm
Overall Height
116.08 mm
Nozzle Diameter
0.24 in
Air Consumption
7.8 scfm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KSL.240.120.N241.FR15.S1.1STH.50
Zoro #
G516299896
UPC #
-
Country of Origin
Italy

Dimensions

Pad Height
24 mm
Overall Length
250.19 mm
Overall Height
116.08 mm
Nozzle Diameter
0.24 in

Details

Air Consumption
7.8 scfm
Pad Type
Foam Pad
Item
Foam Gripper

Description

Item Foam Gripper, Air Consumption 7.8 scfm, Nozzle Diameter 0.24 in, Overall Height 116.08 mm, Overall Length 250.19 mm, Overall Width 130.05 mm, Pad Height 24 mm, Pad Material EPDM, Pad Type Foam Pad, Series Kenos KSL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.