Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Foam Gripper, EPDM, Foam Pad

  • Mfr # KSL.240.120.N241.FR15.S1.1STH.X

  • Zoro # G116299883


product price: $3,115.99
/ea
Free Shipping & Returns

Key Features

Air Consumption
7.8 scfm
Overall Height
82.04 mm
Overall Length
250.19 mm
Pad Type
Foam Pad
Pad Height
24 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KSL.240.120.N241.FR15.S1.1STH.X
Zoro #
G116299883
UPC #
-
Country of Origin
Italy

Dimensions

Overall Height
82.04 mm
Overall Length
250.19 mm
Pad Height
24 mm
Nozzle Diameter
0.24 in

Details

Air Consumption
7.8 scfm
Item
Foam Gripper
Pad Type
Foam Pad

Description

Item Foam Gripper, Air Consumption 7.8 scfm, Nozzle Diameter 0.24 in, Overall Height 82.04 mm, Overall Length 250.19 mm, Overall Width 130.05 mm, Pad Height 24 mm, Pad Material EPDM, Pad Type Foam Pad, Series Kenos KSL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.