Level Compensator, Female, 23.88 mm
Mfr # LC20-F1425
Zoro # G316153008
product price: $95.95
/ea
Free Shipping & Returns
Key Features
Overall Length
113.03 mm
Series
LC20
Vacuum End Port Size
1/4 in
Vacuum End Port Type
G
Pad End Port Type
G
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LC20-F1425
Zoro #
G316153008
UPC #
-
Country of Origin
Sweden
Dimensions
Overall Length
113.03 mm
Vacuum End Port Size
1/4 in
External Mounting Screw Size
M20
Hex Size
23.88 mm
Stroke Length
24.89 mm
External Mounting Thread Size
M20 x 1.5
Pad End Port Size
1/4 in
Details
Item
Level Compensator
Series
LC20
Vacuum End Port Type
G
Pad End Port Type
G
Spring Rate
0.27 N/mm
Standards
PFAS Regulations, REACH, RoHS
Minimum Operating Temperature
0 Degrees C
Weight
64 g
Buffer Rotation
Non-Rotating
Maximum Operating Temperature
60 Degrees C
Case Material
Aluminum, Stainless Steel
Vacuum End Port Gender
Female
Spring Force
11 N
Description
Item Level Compensator, Buffer Rotation Non-Rotating, Case Material Aluminum, Stainless Steel, External Mounting Screw Size M20, External Mounting Thread Size M20 x 1.5, Hex Size 23.88 mm, Maximum Operating Temperature 60 Degrees C, Minimum Operating Temperature 0 Degrees C, Overall Length 113.03 mm, Pad End Port Size 1/4 in, Pad End Port Type G, Series LC20, Spring Force 11 N, Spring Rate 0.27 N/mm, Standards PFAS Regulations, REACH, RoHS, Stroke Length 24.89 mm, Vacuum End Port Size 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.