Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Level Compensator, Female, 23.88 mm

  • Mfr # LC20-F1450

  • Zoro # G216153030


product price: $102.99
/ea
Free Shipping & Returns

Key Features

Weight
90 g
Hex Size
23.88 mm
External Mounting Thread Size
M20 x 1.5
Vacuum End Port Size
1/4 in
Spring Force
11.4 N
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC20-F1450
Zoro #
G216153030
UPC #
-
Country of Origin
Sweden

Dimensions

Hex Size
23.88 mm
External Mounting Thread Size
M20 x 1.5
Vacuum End Port Size
1/4 in
Stroke Length
50.04 mm
External Mounting Screw Size
M20
Pad End Port Size
1/4 in
Overall Length
170.51 mm

Details

Item
Level Compensator
Weight
90 g
Spring Force
11.4 N
Spring Rate
0.14 N/mm
Series
LC20
Standards
PFAS Regulations, REACH, RoHS
Maximum Operating Temperature
60 Degrees C
Pad End Port Type
G
Buffer Rotation
Non-Rotating
Minimum Operating Temperature
0 Degrees C
Vacuum End Port Gender
Female
Case Material
Aluminum, Stainless Steel
Vacuum End Port Type
G

Description

Item Level Compensator, Buffer Rotation Non-Rotating, Case Material Aluminum, Stainless Steel, External Mounting Screw Size M20, External Mounting Thread Size M20 x 1.5, Hex Size 23.88 mm, Maximum Operating Temperature 60 Degrees C, Minimum Operating Temperature 0 Degrees C, Overall Length 170.51 mm, Pad End Port Size 1/4 in, Pad End Port Type G, Series LC20, Spring Force 11.4 N, Spring Rate 0.14 N/mm, Standards PFAS Regulations, REACH, RoHS, Stroke Length 50.04 mm, Vacuum End Port Size 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.