Level Compensator, Male, 19.05 mm
Mfr # LC16-M1835
Zoro # G316152964
product price: $88.45
/ea
Free Shipping & Returns
Key Features
External Mounting Thread Size
M16 x 1
Buffer Rotation
Non-Rotating
Stroke Length
35.05 mm
External Mounting Screw Size
M16
Standards
PFAS Regulations, REACH, RoHS
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LC16-M1835
Zoro #
G316152964
UPC #
-
Country of Origin
Sweden
Dimensions
External Mounting Thread Size
M16 x 1
Stroke Length
35.05 mm
External Mounting Screw Size
M16
Hex Size
19.05 mm
Pad End Port Size
1/8 in
Vacuum End Port Size
1/8 in
Overall Length
131.5 mm
Details
Item
Level Compensator
Buffer Rotation
Non-Rotating
Standards
PFAS Regulations, REACH, RoHS
Vacuum End Port Type
G
Maximum Operating Temperature
60 Degrees C
Minimum Operating Temperature
0 Degrees C
Weight
46 g
Vacuum End Port Gender
Male
Pad End Port Type
G
Case Material
Aluminum, Stainless Steel
Spring Rate
0.15 N/mm
Spring Force
9.5 N
Series
LC16
Description
Item Level Compensator, Buffer Rotation Non-Rotating, Case Material Aluminum, Stainless Steel, External Mounting Screw Size M16, External Mounting Thread Size M16 x 1, Hex Size 19.05 mm, Maximum Operating Temperature 60 Degrees C, Minimum Operating Temperature 0 Degrees C, Overall Length 131.5 mm, Pad End Port Size 1/8 in, Pad End Port Type G, Series LC16, Spring Force 9.5 N, Spring Rate 0.15 N/mm, Standards PFAS Regulations, REACH, RoHS, Stroke Length 35.05 mm, Vacuum End Port Size 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.