Zoro Homepage

Mounting Brackets, Steel, 16.5 mm Dia.

  • Mfr # MB16L

  • Zoro # G616153296


product price: $31.85
/ea

Key Features

Overall Length
100.1 mm
Tightening Torque
7 N-m
Operating Temperature - Maximum
60 Degrees C
Compatible Vacuum Assembly Thread Size
M16
Weight Capacity - Minimum
65 g
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MB16L
Zoro #
G616153296
UPC #
-
Country of Origin
Italy

Dimensions

Overall Length
100.1 mm
Compatible Vacuum Assembly Thread Size
M16
Overall Depth
5.1 mm
Mounting Bolt Thread Size
M5
Mounting Hole Diameter
16.5 mm
Overall Width
30 mm

Details

Item
Mounting Brackets
Tightening Torque
7 N-m
Operating Temperature - Maximum
60 Degrees C
Weight Capacity - Minimum
65 g
Vertical Load
200 N
Mounting Orientation
Top and Side
Material
Steel
Operating Temperature - Minimum
-20 Degrees C

Description

Mounting brackets

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.