Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mounting Brackets, Steel, 20.5 mm Dia.

  • Mfr # MB20L

  • Zoro # G016153216


product price: $31.85
/ea

Key Features

Compatible Vacuum Assembly Thread Size
M20
Overall Width
30 mm
Tightening Torque
7 N-m
Material
Steel
Operating Temperature - Maximum
60 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MB20L
Zoro #
G016153216
UPC #
-
Country of Origin
Italy

Dimensions

Compatible Vacuum Assembly Thread Size
M20
Overall Width
30 mm
Mounting Hole Diameter
20.5 mm
Overall Depth
5.1 mm
Mounting Bolt Thread Size
M5
Overall Length
100.1 mm

Details

Item
Mounting Brackets
Tightening Torque
7 N-m
Material
Steel
Operating Temperature - Maximum
60 Degrees C
Weight Capacity - Minimum
60 g
Vertical Load
200 N
Mounting Orientation
Top and Side
Operating Temperature - Minimum
-20 Degrees C

Description

Mounting brackets

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.