Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mounting Brackets, Steel, 25.5 mm Dia.

  • Mfr # MB25L

  • Zoro # G416153274


product price: $54.39
/ea

Key Features

Material
Steel
Mounting Orientation
Top and Side
Mounting Hole Diameter
25.5 mm
Overall Length
100.1 mm
Overall Width
30 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MB25L
Zoro #
G416153274
UPC #
-
Country of Origin
Italy

Dimensions

Mounting Hole Diameter
25.5 mm
Overall Length
100.1 mm
Overall Width
30 mm
Mounting Bolt Thread Size
M5
Overall Depth
5.1 mm
Compatible Vacuum Assembly Thread Size
M25

Details

Item
Mounting Brackets
Material
Steel
Mounting Orientation
Top and Side
Operating Temperature - Maximum
60 Degrees C
Vertical Load
300 N
Weight Capacity - Minimum
100 g
Operating Temperature - Minimum
-20 Degrees C
Tightening Torque
15 N-m

Description

Mounting brackets

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.