Zoro Homepage

Multistage Ejector

  • Mfr # MFE.300H.AC1

  • Zoro # G116153185


product price: $914.99
/ea
Free Shipping & Returns

Key Features

Vacuum Port Size
1/2 in
Valve Type
Normally Closed Vacuum and Blowoff
Valve Supply Voltage
24 V DC
Includes
Silencer
Switch Type
PNP Output
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MFE.300H.AC1
Zoro #
G116153185
UPC #
-
Country of Origin
Sweden

Dimensions

Vacuum Port Size
1/2 in
Pressure Port Size
1/4 in
Nozzle Diameter
2.5 mm
Overall Length
5 1/2 in
Overall Height
3 3/4 in
Overall Width
15/16 in

Details

Valve Type
Normally Closed Vacuum and Blowoff
Valve Supply Voltage
24 V DC
Includes
Silencer
Item
Multistage Ejector
Switch Type
PNP Output
Weight
12.63 oz
Standards
DIN ISO 8573-1 Class 4, IP65
Series
MFE
Control Valve
Normally Closed
Minimum Supply Pressure
58 psi
Maximum Vacuum Pressure
25.1 in Hg
Pressure Port Type
G
Maximum Supply Pressure
101.5 psi
Vacuum Port Type
G
Maximum Operating Temperature
122 Degrees F
Actuation Mechanism
Electrical
Minimum Operating Temperature
32 Degrees F
Air Consumption
10.6 scfm
Electrical Connection Type
5-Pole M12 Male
Minimum Vacuum Pressure
0 in Hg
Number of Stages
1

Description

Item Multistage Ejector, Actuation Mechanism Electrical, Air Consumption 10.6 scfm, Control Valve Normally Closed, Electrical Connection Type 5-Pole M12 Male, Includes Silencer, Maximum Operating Temperature 122 Degrees F, Maximum Supply Pressure 101.5 psi, Maximum Vacuum Pressure 25.1 in Hg, Minimum Operating Temperature 32 Degrees F, Minimum Supply Pressure 58 psi, Minimum Vacuum Pressure 0 in Hg, Nozzle Diameter 2.5 mm, Number of Stages 1, Overall Height 3 3/4 in, Overall Length 5 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.