Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Suction Cup Fitting, 11/64 in. Thk, PK5

  • Mfr # Fitting D=10, G3/8 - G1/4

  • Zoro # G3358875


product price: $119.99
/pk 5, $24.00/ea
Free Shipping & Returns

Key Features

Port Size
10 mm
Thread Size
13/32 in
Thread Length
19/32 in
Flange Thickness
11/64 in
Temp. Range
-54 Degrees to 121 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Fitting D=10, G3/8 - G1/4
Zoro #
G3358875
UPC #
-
Country of Origin
China

Dimensions

Port Size
10 mm
Thread Size
13/32 in
Thread Length
19/32 in
Flange Thickness
11/64 in
For Use With Pad Size
40 to 50mm Diameter
Maximum Pad Size
50 mm
Minimum Pad Size
40 mm

Details

Temp. Range
-54 Degrees to 121 Degrees C
Item
Vacuum Pad Adapter
For Use With
Mfr. Model No.VL40FC,VL50FC,VL40BX,VL50BX,VL40BL,VL50BL
Maximum Operating Temperature
121 Degrees C
Minimum Operating Temperature
-54 Degrees C
Series
Value Line

Description

Vacuum Pad Adapter, For Use With Pad Size 40 to 50 mm Diameter, Maximum Operating Temperature 121 Degrees C, Thread Length 19/32 in, Thread Size 13/32 in, Series Value Line, Flange Thickness 11/64 in, Maximum Pad Size 50 mm, Minimum Operating Temperature -54 Degrees C, Minimum Pad Size 40 mm, Port Size 10 mm, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.