Suction Cup, Purple, 25mm Dia., 34mm H, PK5
Mfr # VL25BL
Zoro # G3359015
product price: $105.99
/pk 5, $21.20/ea
Free Shipping & Returns
Key Features
Pad Type
Multi-Bellows
Pad Material
Thermoplastic Elastomer
Pad Dia.
25 mm
Pad Height
34 mm
Color
Purple
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VL25BL
Zoro #
G3359015
UPC #
-
Country of Origin
Sweden
Dimensions
Pad Dia.
25 mm
Pad Height
34 mm
Pad Diameter
25 mm
Details
Pad Type
Multi-Bellows
Pad Material
Thermoplastic Elastomer
Color
Purple
Durometer
60A
Item
Vacuum Pad
Temp. Range
0 Degrees to 60 Degrees C
Maximum Operating Temperature
60 Degrees C
Pad Color
Purple
Minimum Operating Temperature
0 Degrees C
Series
Value Line
Description
Vacuum Pad, Pad Diameter 25 mm, Pad Height 34 mm, Minimum Operating Temperature 0 Degrees C, Maximum Operating Temperature 60 Degrees C, Pad Color Purple, Durometer 60A, Pad Type Multi-Bellows, Pad Material Thermoplastic Elastomer, Series Value Line, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.