Zoro Homepage

Vacuum Cup, Hydrogenated NBR, Blue, PK10

  • Mfr # U6.47

  • Zoro # G610064581


product price: $58.19
/pk 10, $5.82/ea

Key Features

Pad Material
HNBR
Pad Height
6.1 mm
Durometer
50A
Pad Color
Blue
Overall Height
9/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U6.47
Zoro #
G610064581
UPC #
-
Country of Origin
Italy

Dimensions

Pad Height
6.1 mm
Overall Height
9/32 in
Outside Diameter
9/32 in
Pad Diameter
5.08 mm

Details

Pad Material
HNBR
Durometer
50A
Item
Vacuum Pad
Pad Color
Blue
Maximum Operating Temperature
284 Degrees F
Minimum Operating Temperature
-22 Degrees F
Series
U6
Number of Pieces
10
Vertical Movement - Maximum
0 in
Weight
0.0003 lb

Description

Vacuum Pad, Pad Diameter 5.08 mm, Pad Height 6.1 mm, Minimum Operating Temperature -22 Degrees F, Maximum Operating Temperature 284 Degrees F, Pad Color Blue, Durometer 50A, Pad Material HNBR, Series U6, Number of Pieces 10, Outside Diameter 9/32 in, Weight 0.0003 lb, Vertical Movement - Maximum 0 in, Overall Height 9/32 in, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.