Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vacuum Cup, PUR, 0.43 in dia., PK10

  • Mfr # BX10P.4E.01AC

  • Zoro # G610064567


product price: $167.99
/pk 10, $16.80/ea
Free Shipping & Returns

Key Features

Pad Type
Multi-Bellows
Pad Material
Polyurethane
Pad Height
24.89 mm
Port Size
M5
Durometer
60A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BX10P.4E.01AC
Zoro #
G610064567
UPC #
-
Country of Origin
Germany

Dimensions

Pad Height
24.89 mm
Port Size
M5
Outside Diameter
7/16 in
Overall Height
31/32 in
Pad Diameter
10.92 mm

Details

Pad Type
Multi-Bellows
Pad Material
Polyurethane
Durometer
60A
Item
Vacuum Pad Assembly
Port Type
Metric
Minimum Operating Temperature
50 Degrees F
Weight
0.002 lb
Stroke
0.18 in
Series
BX10P
Maximum Operating Temperature
122 Degrees F
Number of Pieces
10
Pad Color
Green

Description

Item Vacuum Pad Assembly, Durometer 60A, Maximum Operating Temperature 122 Degrees F, Minimum Operating Temperature 50 Degrees F, Number of Pieces 10, Outside Diameter 7/16 in, Overall Height 31/32 in, Pad Color Green, Pad Diameter 10.92 mm, Pad Height 24.89 mm, Pad Material Polyurethane, Pad Type Multi-Bellows, Port Size M5, Port Type Metric, Series BX10P, Stroke 0.18 in, Weight 0.002 lb, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.