Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vacuum Cup, PUR, 0.83 in dia., PK5

  • Mfr # BX20P.4E.02AB

  • Zoro # G510064605


product price: $160.99
/pk 5, $32.20/ea
Free Shipping & Returns

Key Features

Pad Type
Multi-Bellows
Pad Material
Polyurethane
Pad Height
27.2 mm
Port Size
1/8 in
Durometer
60A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BX20P.4E.02AB
Zoro #
G510064605
UPC #
-
Country of Origin
Germany

Dimensions

Pad Height
27.2 mm
Port Size
1/8 in
Overall Height
1 1/16 in
Outside Diameter
27/32 in
Pad Diameter
21.08 mm

Details

Pad Type
Multi-Bellows
Pad Material
Polyurethane
Durometer
60A
Item
Vacuum Pad Assembly
Number of Pieces
5
Maximum Operating Temperature
122 Degrees F
Series
BX20P
Port Type
G
Minimum Operating Temperature
50 Degrees F
Stroke
0.3 in
Weight
0.003 lb
Pad Color
Green

Description

Item Vacuum Pad Assembly, Durometer 60A, Maximum Operating Temperature 122 Degrees F, Minimum Operating Temperature 50 Degrees F, Number of Pieces 5, Outside Diameter 27/32 in, Overall Height 1 1/16 in, Pad Color Green, Pad Diameter 21.08 mm, Pad Height 27.2 mm, Pad Material Polyurethane, Pad Type Multi-Bellows, Port Size 1/8 in, Port Type G, Series BX20P, Stroke 0.3 in, Weight 0.003 lb, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.