Zoro Homepage

Vacuum Cup, PUR, Yellow, 0.63 in dia., PK10

  • Mfr # BX15P.4K.01AC

  • Zoro # G010064471


product price: $199.99
/pk 10, $20.00/ea
Free Shipping & Returns

Key Features

Pad Type
Multi-Bellows
Pad Material
Polyurethane
Pad Height
27 mm
Port Size
M5
Durometer
30A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BX15P.4K.01AC
Zoro #
G010064471
UPC #
-
Country of Origin
Germany

Dimensions

Pad Height
27 mm
Port Size
M5
Overall Height
1 1/16 in
Outside Diameter
5/8 in
Pad Diameter
16 mm

Details

Pad Type
Multi-Bellows
Pad Material
Polyurethane
Item
Vacuum Pad Assembly
Durometer
30A
Number of Pieces
10
Weight
0.003 lb
Stroke
0.22 in
Maximum Operating Temperature
122 Degrees F
Port Type
Metric
Pad Color
Yellow
Series
BX15P
Minimum Operating Temperature
50 Degrees F

Description

Item Vacuum Pad Assembly, Durometer 30A, Maximum Operating Temperature 122 Degrees F, Minimum Operating Temperature 50 Degrees F, Number of Pieces 10, Outside Diameter 5/8 in, Overall Height 1 1/16 in, Pad Color Yellow, Pad Diameter 16 mm, Pad Height 27 mm, Pad Material Polyurethane, Pad Type Multi-Bellows, Port Size M5, Port Type Metric, Series BX15P, Stroke 0.22 in, Weight 0.003 lb, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.