Zoro Homepage

Vacuum Cup, PUR, Yellow, 3.051 in dia., PK5

  • Mfr # BX75P.5K.G60.F

  • Zoro # G910064601


product price: $444.99
/pk 5, $89.00/ea
Free Shipping & Returns

Key Features

Pad Type
Multi-Bellows
Pad Material
Polyurethane
Pad Height
60.2 mm
Port Size
1/8 in
Durometer
30A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BX75P.5K.G60.F
Zoro #
G910064601
UPC #
-
Country of Origin
Germany

Dimensions

Pad Height
60.2 mm
Port Size
1/8 in
Outside Diameter
3 1/16 in
Pad Diameter
77.5 mm
Overall Height
2 3/8 in

Details

Pad Type
Multi-Bellows
Pad Material
Polyurethane
Durometer
30A
Item
Vacuum Pad Assembly
Minimum Operating Temperature
50 Degrees F
Port Type
G
Number of Pieces
5
Weight
0.16 lb
Series
BX75P
Stroke
1.02 in
Pad Color
Yellow
Maximum Operating Temperature
122 Degrees F

Description

Item Vacuum Pad Assembly, Durometer 30A, Maximum Operating Temperature 122 Degrees F, Minimum Operating Temperature 50 Degrees F, Number of Pieces 5, Outside Diameter 3 1/16 in, Overall Height 2 3/8 in, Pad Color Yellow, Pad Diameter 77.5 mm, Pad Height 60.2 mm, Pad Material Polyurethane, Pad Type Multi-Bellows, Port Size 1/8 in, Port Type G, Series BX75P, Stroke 1.02 in, Weight 0.16 lb, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.