Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vacuum Cup, Si, Clear, 0.75" dia., PK10

  • Mfr # B20.21

  • Zoro # G810064480


product price: $237.99
/pk 10, $23.80/ea
Free Shipping & Returns

Key Features

Pad Type
Bellows
Pad Material
Food Grade Silicone Rubber
Pad Height
19.05 mm
Durometer
50A
Number of Pieces
10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B20.21
Zoro #
G810064480
UPC #
-
Country of Origin
Italy

Dimensions

Pad Height
19.05 mm
Pad Diameter
22.1 mm
Overall Height
3/4 in
Outside Diameter
7/8 in

Details

Pad Type
Bellows
Pad Material
Food Grade Silicone Rubber
Durometer
50A
Item
Vacuum Pad
Number of Pieces
10
Minimum Operating Temperature
-40 Degrees F
Series
B20
Vertical Movement - Maximum
3/8 in
Maximum Operating Temperature
392 Degrees F
Weight
0.0069 lb
Pad Color
Clear
Standards
EU, FDA Approved

Description

Vacuum Pad, Pad Diameter 22.1 mm, Pad Height 19.05 mm, Minimum Operating Temperature -40 Degrees F, Maximum Operating Temperature 392 Degrees F, Pad Color Clear, Durometer 50A, Pad Type Bellows, Pad Material Food Grade Silicone Rubber, Series B20, Number of Pieces 10, Outside Diameter 7/8 in, Standards EU, FDA Approved, Weight 0.0069 lb, Vertical Movement - Maximum 3/8 in, Overall Height 3/4 in, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.