Zoro Homepage

Vacuum Cup, Thermoplastic Elastomer, PK10

  • Mfr # B40MF.40

  • Zoro # G110064487


product price: $207.99
/pk 10, $20.80/ea
Free Shipping & Returns

Key Features

Pad Type
Bellows
Pad Material
Thermoplastic Elastomer
Pad Height
10.41 mm
Durometer
81A
Maximum Operating Temperature
176 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B40MF.40
Zoro #
G110064487
UPC #
-
Country of Origin
Italy

Dimensions

Pad Height
10.41 mm
Overall Height
1 3/32 in
Pad Diameter
32 mm
Outside Diameter
1 11/16 in

Details

Pad Type
Bellows
Pad Material
Thermoplastic Elastomer
Item
Vacuum Pad
Durometer
81A
Maximum Operating Temperature
176 Degrees F
Vertical Movement - Maximum
1/2 in
Series
B40MF
Minimum Operating Temperature
-4 Degrees F
Number of Pieces
10
Weight
0.02 lb
Pad Color
White

Description

Vacuum Pad, Pad Diameter 32 mm, Pad Height 10.41 mm, Minimum Operating Temperature -4 Degrees F, Maximum Operating Temperature 176 Degrees F, Pad Color White, Durometer 81A, Pad Type Bellows, Pad Material Thermoplastic Elastomer, Series B40MF, Number of Pieces 10, Outside Diameter 1 11/16 in, Weight 0.02 lb, Vertical Movement - Maximum 1/2 in, Overall Height 1 3/32 in, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.