Zoro Homepage

Vacuum Cup, Thermoplastic Elastomer, PK10

  • Mfr # F20MF.40

  • Zoro # G210064493


product price: $95.49
/pk 10, $9.55/ea
Free Shipping & Returns

Key Features

Pad Type
Flat
Pad Material
Thermoplastic Elastomer
Pad Height
16.51 mm
Durometer
81A
Outside Diameter
7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F20MF.40
Zoro #
G210064493
UPC #
-
Country of Origin
Italy

Dimensions

Pad Height
16.51 mm
Outside Diameter
7/8 in
Overall Height
5/16 in
Pad Diameter
10.92 mm

Details

Pad Type
Flat
Pad Material
Thermoplastic Elastomer
Item
Vacuum Pad
Durometer
81A
Minimum Operating Temperature
-4 Degrees F
Vertical Movement - Maximum
1/16 in
Number of Pieces
10
Maximum Operating Temperature
176 Degrees F
Series
F20MF
Weight
0.0026 lb
Pad Color
White

Description

Vacuum Pad, Pad Diameter 10.92 mm, Pad Height 16.51 mm, Minimum Operating Temperature -4 Degrees F, Maximum Operating Temperature 176 Degrees F, Pad Color White, Durometer 81A, Pad Type Flat, Pad Material Thermoplastic Elastomer, Series F20MF, Number of Pieces 10, Outside Diameter 7/8 in, Weight 0.0026 lb, Vertical Movement - Maximum 1/16 in, Overall Height 5/16 in, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.