Zoro Homepage

Vacuum Ejector, Inline, 31.5mm H, 6mm

  • Mfr # VL06T, 6mm

  • Zoro # G3358839


product price: $50.89
/ea

Key Features

Pressure Port Size
6 mm
Vacuum Port Size
6 mm
Exhaust Type
6mm
Vacuum Flow Rate
16.0 lpm
Width
31.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VL06T, 6mm
Zoro #
G3358839
UPC #
-
Country of Origin
Singapore

Dimensions

Pressure Port Size
6 mm
Vacuum Port Size
6 mm
Width
31.5 mm
Length
66.2 mm
Height
31.5 mm
Overall Length
66.2 mm
Overall Width
31.5 mm

Details

Exhaust Type
6mm
Vacuum Flow Rate
16.0 lpm
Vacuum Pressure @ 75 PSI
-70 kPa
Supply Pressure Range
0 to 102 psi
Weight
12 g
Item
Vacuum Ejector
Ejector Type
Single Stage Venturi
Temp. Range
14 Degrees to 176 Degrees F
Vacuum Pressure Range
0 to 71 KPA
Maximum Flow Rate
16 lpm
Maximum Supply Pressure
102 psi
Maximum Operating Temperature
176 Degrees F
Series
Value Line

Description

Item Vacuum Ejector, Maximum Flow Rate 16 lpm, Maximum Operating Temperature 176 Degrees F, Maximum Supply Pressure 102 psi, Overall Length 66.2 mm, Overall Width 31.5 mm, Pressure Port Size 6 mm, Series Value Line, Vacuum Port Size 6 mm, Vacuum Pressure @ 75 PSI -70 kPa, Weight 12 g

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.