Zoro Homepage

Vacuum Filter, 88.99 scfm Max Flow Rate

  • Mfr # PPSF1.0-X50

  • Zoro # G010064761


product price: $116.99
/ea
Free Shipping & Returns

Key Features

Minimum Operating Pressure
-14.5 psi
Minimum Operating Temperature
-4 Degrees F
Maximum Flow Rate
88.99 scfm
Maximum Operating Pressure
0 psi
Weight
0.97 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PPSF1.0-X50
Zoro #
G010064761
UPC #
-
Country of Origin
United States

Dimensions

Vacuum Outlet Size
1 in
Vacuum Inlet Size
1 in

Details

Item
Vacuum Filter
Minimum Operating Pressure
-14.5 psi
Minimum Operating Temperature
-4 Degrees F
Maximum Flow Rate
88.99 scfm
Maximum Operating Pressure
0 psi
Weight
0.97 lb
Filter Rating
10 micron
Maximum Operating Temperature
176 Degrees F
Vacuum Outlet Type
NPT
Vacuum Inlet Type
NPT
Filtered Substance
Dust

Description

Vacuum Filter, Vacuum Inlet Size 1 in, Vacuum Inlet Type NPT, Filter Rating 10 micron, Minimum Operating Pressure -14.5 psi, Maximum Operating Pressure 0 psi, Minimum Operating Temperature -4 Degrees F, Maximum Operating Temperature 176 Degrees F, Filtered Substance Dust, Maximum Flow Rate 88.99 scfm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.