Zoro Homepage

Vacuum Generator, 38.4 mm Overall H

  • Mfr # PIL.A.S8.2.14X.8.X.XXX

  • Zoro # G010064693


product price: $140.99
/ea
Free Shipping & Returns

Key Features

Weight
1.29 oz
Overall Width
68.3 mm
Overall Height
38.4 mm
Actuation Mechanism
Pressure
Overall Depth
21.2 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PIL.A.S8.2.14X.8.X.XXX
Zoro #
G010064693
UPC #
-
Country of Origin
Singapore

Dimensions

Overall Width
68.3 mm
Overall Height
38.4 mm
Overall Depth
21.2 mm
Vacuum Port Size
8 mm
Pressure Port Size
1/4 in

Details

Item
Vacuum Generator
Weight
1.29 oz
Actuation Mechanism
Pressure
Maximum Vacuum Pressure
25.1 in Hg
Series
piINLINE plus
Cartridge Type
(2) STX0785
Maximum Operating Temperature
122 Degrees F
Pressure Port Gender
Female
Maximum Supply Pressure
101.5 psi
Pressure Port Type
Tube
Minimum Operating Temperature
32 Degrees F
Minimum Supply Pressure
65.3 psi
Vacuum Port Type
Tube
Air Consumption
2.16 scfm

Description

Item Vacuum Generator, Actuation Mechanism Pressure, Air Consumption 2.16 scfm, Cartridge Type (2) STX0785, Maximum Operating Temperature 122 Degrees F, Maximum Supply Pressure 101.5 psi, Maximum Vacuum Pressure 25.1 in Hg, Minimum Operating Temperature 32 Degrees F, Minimum Supply Pressure 65.3 psi, Overall Depth 21.2 mm, Overall Height 38.4 mm, Overall Width 68.3 mm, Pressure Port Gender Female, Pressure Port Size 1/4 in, Pressure Port Type Tube, Series piINLINE plus, Vacuum Port Size 8 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.