1 1/2 in Dial, 1/8 in NPT Male Center Back Location, Stainless Steel Case Material

  • Mfr # 204L-158B

  • Zoro # G8090656


product price:  $29.99
/ea

Key Features

Accuracy
3-2-3% of Span
Process Connection Location
Center Back
Process Connection Size
1/8 in NPT Male
Dial Size (In.)
1 1/2 in
Gauge Case Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
204L-158B
Zoro #
G8090656
UPC #
-
Country of Origin
China

Dimensions

Process Connection Size
1/8 in NPT Male
Dial Size (In.)
1 1/2 in
Length
1.74"
Connection Size
1/8" NPT Male
Diameter
2.46"
Case Diameter
2.46 in

Details

Accuracy
3-2-3% of Span
Process Connection Location
Center Back
Gauge Case Material
Stainless Steel
Connection Location
Center Back
Gauge Application
In Applications Where Vibration or Pulsation is Present
Max. Pressure (PSI)
15
Material
Stainless Steel
Range
0 to 15 psi
Pressure Range
0 to 15 psi
Maximum Pressure
15

Description

Gauge,1.5",0/15psi,1/8"CBM,Front Flange

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.