
1 1/2 in Dial, 1/8 in NPT Male Lower Location, Stainless Steel Case Material
Mfr # PRO-301D-158E-01
Zoro # G8092029
product price:Â $35.15
/eaKey Features
Process Connection Location
Lower
Process Connection Size
1/8 in NPT Male
Gauge Case Material
Stainless Steel
Range
0 to 100 psi
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PRO-301D-158E-01
Zoro #
G8092029
UPC #
-
Country of Origin
China
Dimensions
Process Connection Size
1/8 in NPT Male
Dial Size (In.)
1 1/2 in
Connection Size
1/8" NPT Male
Details
Process Connection Location
Lower
Gauge Case Material
Stainless Steel
Range
0 to 100 psi
Material
Stainless Steel
Max. Pressure (PSI)
100
Connection Location
Lower
Pressure Range
0 to 100 psi
Maximum Pressure
100 psi
Description
Gauge,1-1/2",0/100psi,1/8"Low Mount,SS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.