1 in Dial, 1/8 in NPT Center Back Location, Nickel Plated Case Material

  • Mfr # HEX-108RJ

  • Zoro # G8049216


product price: $14.59
/ea

Key Features

Accuracy
5% of Span
Process Connection Location
Center Back
Process Connection Size
1/8 in NPT
Dial Size (In.)
1 in
Gauge Case Material
Nickel Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HEX-108RJ
Zoro #
G8049216
UPC #
-
Country of Origin
China

Dimensions

Process Connection Size
1/8 in NPT
Dial Size (In.)
1 in
Length
3/4"
Connection Size
1/8" NPT
Nominal Dial Size
1 in

Details

Accuracy
5% of Span
Process Connection Location
Center Back
Gauge Case Material
Nickel Plated
For Use With
Suitable for Air, Water, Oil, Gas or Any Other Media not Corrosive to Copper Alloy
Max. Pressure (PSI)
500
Gauge Application
Miniature Gauge for Applications Where Space Constraints
Range
0 to 500 psi
Connection Location
Center Back
Material
Nickel Plated
Pressure Range
0 to 500 psi
Maximum Pressure
500

Description

Hex Gauge,1",0-500psi,1/8"CBM,Ni-Plated

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products