Zoro Homepage

1 in Dial, 1/8 in NPT Center Back Location, Nickel Plated Case Material

  • Mfr # HEX-108RL

  • Zoro # G8049207


product price: $14.59
/ea

Key Features

Accuracy
5% of Span
Process Connection Location
Center Back
Process Connection Size
1/8 in NPT
Dial Size (In.)
1 in
Gauge Case Material
Nickel Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HEX-108RL
Zoro #
G8049207
UPC #
-
Country of Origin
China

Dimensions

Process Connection Size
1/8 in NPT
Dial Size (In.)
1 in
Connection Size
1/8" NPT
Length
3/4"
Nominal Dial Size
1 in

Details

Accuracy
5% of Span
Process Connection Location
Center Back
Gauge Case Material
Nickel Plated
Gauge Application
Miniature Gauge for Applications Where Space Constraints
Range
0 to 750 psi
Material
Nickel Plated
Max. Pressure (PSI)
750
Connection Location
Center Back
For Use With
Suitable for Air, Water, Oil, Gas or Any Other Media not Corrosive to Copper Alloy
Pressure Range
0 to 750 psi
Maximum Pressure
750

Description

Hex Gauge,1",0-750psi,1/8"CBM,Ni-Plated

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.