2 1/2 in Dial, 1/4 in NPT Lower Location, Chrome Plated Steel Case Material
Mfr # 401D-254CF
Zoro # G8046641
product price: $51.99
/eaKey Features
Accuracy
3-2-3% of Span
Process Connection Location
Lower
Process Connection Size
1/4 in NPT
Dial Size (In.)
2 1/2 in
Gauge Case Material
Chrome Plated Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
401D-254CF
Zoro #
G8046641
UPC #
-
Country of Origin
China
Dimensions
Process Connection Size
1/4 in NPT
Dial Size (In.)
2 1/2 in
Connection Size
1/4" NPT
Diameter
2.87"
Length
2.67"
Case Diameter
2.87 in
Nominal Dial Size
2 1/2 in
Details
Accuracy
3-2-3% of Span
Process Connection Location
Lower
Gauge Case Material
Chrome Plated Steel
Connection Location
Lower
Range
30/0/300 psi
Material
Chrome Plated Steel
Max. Pressure (PSI)
300
Pressure Range
30/0/300 psi
Maximum Pressure
300
Description
Gauge,2-1/2",30/0/150psi,1/4"SS,Ammonia
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.