2 1/2 in Dial, 1/4 in NPT Lower Location, Chrome Plated Steel Case Material

  • Mfr # LP1-254-60X100

  • Zoro # G8049581


product price:  $28.79
/ea

Key Features

Accuracy
3-2-3% of Span
Process Connection Location
Lower
Process Connection Size
1/4 in NPT
Dial Size (In.)
2 1/2 in
Gauge Case Material
Chrome Plated Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LP1-254-60X100
Zoro #
G8049581
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Process Connection Size
1/4 in NPT
Dial Size (In.)
2 1/2 in
Length
3.45 in
Nominal Dial Size
2 1/2 in
Case Diameter
2.62 in

Details

Accuracy
3-2-3% of Span
Process Connection Location
Lower
Gauge Case Material
Chrome Plated Steel
For Use With
Suitable for Air, Water, Oil, Gas or Any Other Media not Corrosive to Stainless Steel
Gauge Application
Low Pressure
Pressure Range
0/60 oz and 0/100 in wc

Description

Low Press Gauge,2.5",60oz/100"WC ,1/4LM

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.