Shop PIC GAUGES
See all product information
Create Account
2 1/2 in Dial, 1/4 in NPT Lower Location, Chrome Plated Steel Case Material
- Mfr # LP1-254-160V
- Zoro # G8049146
product price:Â
$
28.79
/ea
Key Features
Accuracy
3-2-3% of Span
Process Connection Location
Lower
Process Connection Size
1/4 in NPT
Dial Size (In.)
2 1/2 in
Gauge Case Material
Chrome Plated Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LP1-254-160V
- Zoro #
- G8049146
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Accuracy
- 3-2-3% of Span
- Process Connection Location
- Lower
- Gauge Case Material
- Chrome Plated Steel
- For Use With
- Suitable for Air, Water, Oil, Gas or Any Other Media not Corrosive to Stainless Steel
- Gauge Application
- Low Pressure
- Pressure Range
- 160/0 in wc Vac
Dimensions
- Process Connection Size
- 1/4 in NPT
- Dial Size (In.)
- 2 1/2 in
- Length
- 3.45 in
- Case Diameter
- 2.62 in
- Nominal Dial Size
- 2 1/2 in
Description
Low Press Gauge,2.5"160-0"WCVAC,1/4"LM
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.