
2 1/2 in Dial, 1/4 in NPT Male Center Back Location, Black Steel Case Material
Mfr # 102D-254D
Zoro # G8088678
product price:Â $8.25
/ea
Sold in multiples of 2 for $16.50
Key Features
Accuracy
3-2-3% of Span
Process Connection Location
Center Back
Process Connection Size
1/4 in NPT Male
Dial Size (In.)
2 1/2 in
Gauge Case Material
Black Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
102D-254D
Zoro #
G8088678
UPC #
-
Country of Origin
China
Dimensions
Process Connection Size
1/4 in NPT Male
Dial Size (In.)
2 1/2 in
Diameter
2-1/2"
Connection Size
1/4" NPT Male
Length
1.97"
Case Diameter
2-1/2 in
Details
Accuracy
3-2-3% of Span
Process Connection Location
Center Back
Gauge Case Material
Black Steel
Max. Pressure (PSI)
60
Range
0 to 60 psi
Connection Location
Center Back
Material
Black Steel
Gauge Application
Commercial and Industrial
Pressure Range
0 to 60 psi
Maximum Pressure
60
Description
Air Gauge,2-1/2",0/60psi,1/4"Back Mnt
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.