2 1/2 in Dial, 1/4 in NPT Male Lower Back Location, Stainless Steel Case Material
Mfr # PRO-312L-254A
Zoro # G8045095
product price:Â $74.89
/eaKey Features
Process Connection Location
Lower Back
Process Connection Size
1/4 in NPT Male
Dial Size (In.)
2 1/2 in
Gauge Case Material
Stainless Steel
Connection Location
Lower Back
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PRO-312L-254A
Zoro #
G8045095
UPC #
-
Country of Origin
China
Dimensions
Process Connection Size
1/4 in NPT Male
Dial Size (In.)
2 1/2 in
Connection Size
1/4" NPT Male
Nominal Dial Size
2 1/2 in
Details
Process Connection Location
Lower Back
Gauge Case Material
Stainless Steel
Connection Location
Lower Back
Range
30/0" Hg Vac
Material
Stainless Steel
Pressure Range
30/0 in Hg Vac
Description
Gauge,2.5",30/0VAC,1/4"LBM,316SS,LF
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.